Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WB436976GN

Exclusive Brands Clearance

Global Industrial™ 8' Outdoor Horizontal Steel Slat Park Bench w/ Back, Green

|
Questions & Answers (0)
PRICE
$443.90
was $749.00
Save $305.10 (40.73%)
Ships in One Business Day
Select Color
The Global Industrial™ 8' Horizontal Slat Outdoor Park Bench offers a contemporary seating choice for a variety of outdoor locations. This heavy-duty commercial steel bench is ideal for train stations, park facilities, shopping areas, and other areas where spaces for public seating are needed. Finished in outdoor powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. The back and seat are made from 4" x 1/5" welded steel slats. Ships fully assembled. 1 Year Limited Warranty.

Features:
  • Overall dimensions: 96"L x 26-3/4"W x 30-7/8"H
  • Seat dimensions: 92"L x 17"H
  • Armrest height: 22-5/8"H
  • Max capacity: 800 lbs
Standout Features:
  • Powder coated frame and slats resist rust and corrosion
  • Slightly angled back surface
  • Stylish horizontal slatted design
  • Bench is completely welded and ships fully assembled
  • Flexible surface mount allows quick relocation


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.