Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641327

Global Industrial™ Auto Ride-On Sweeper, 49" Cleaning Path

Product Description
✓ 49"W cleaning path with a coverage rate of 78,740 sq. ft. per hour
✓ Shake vibration technology shakes dust off the filters
✓ (2) 12V batteries with up to 5 hours of run time per charge

Efficiently clean large surface areas with the Global Industrial™ Auto Ride-On Sweeper. Constructed from rotationally molded polyethylene, this sweeper with a 49" cleaning path is equipped with large-capacity tanks, allowing users to focus more time on cleaning and less time refilling. It has a 78° turning radius and an 18% incline capacity to provide superior cleaning performance on varying floor levels. Built-in features like self-cleaning filters and a front water mister ensure dust suppression and provide consistent suction, while the seatbelt, bright LED headlight, amber warning light, emergency stop button, and a non-slip diamond tread platform help keep the rider safe during use.

  • Operates up to 4 MPH
  • Suitable for indoor or outdoor use on concrete, asphalt, and more
  • Includes a built-in cup holder, comfortable steering wheel, (6) HEPA filters USB, (1) main roller brush, & (2) side brushes
  • Corrosion- and impact-resistant housing
  • PRICE
    $13,499.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length55 in
    Width40 in
    Height47 in
    Weight725 lbs
    Cleaning Width49 in
    Turning Radius78 °

    Product Details

    Assembly RequiredNo
    Cleaning Capacity78,740 ft²/hr
    Power SourceBattery
    Wattage1500 W
    MaterialPlastic
    Manufacturers Part Number641327
    Battery Run Time5 hr
    Speed4 mph
    BrandGlobal Industrial
    Battery Type12 V 150 Ah
    TypeRide-On
    Water Tank Capacity7.9 gal
    ColorBlack
    StyleTraction Drive/Self Propel
    Number of Batteries2
    DescriptionAuto Ride-On Sweeper 49" Cleaning Path
    Decibels71
    Peak Horsepower2 HP
    Hopper Capacity26.4 gal
    Number of Brushes3
    Brush Motor RPM1700 rpm

    Compliance & Certifications

    CertificationsCE, ETL, cETL for Battery Charger