Global Industrial
Model # :WB641288
Global Industrial Rechargeable Cordless Sweeper, 12" Cleaning Width
|
Questions & Answers (0)
Product Description
Global Industrial Rechargeable Cordless Sweeper is lightweight at 4.6 lbs. making it ideal for quick cleanup applications in lobbies, breakrooms, offices, hotels, food service, and more. Provides 12" cleaning path. Swivel head helps provide optimal cleaning in tight spaces. Battery requires one hour charge time and provides 90 minutes of run time. The ergonomic top grip handle adjusts up or down for hard to reach places. Features large capacity dust bin that is easy to empty. Includes wall mounting docking bracket for convenient storage. UL/ETL certified. One year limited warranty.
PRICE
$97.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9-1/4 in |
| Height | 48 in |
| Weight | 5 lbs |
| Cord Length | Cordless |
| Cleaning Width | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Cordless Sweeper |
| Color | Blue |
| Dirt Collection | Dust Bin |
| Capacity | 4 cups |
| Wattage | 25 W |
| Voltage | 4.8 VDC V |
| Material | Plastic/Aluminum |
| Description | Rechargeable Cordless Sweeper |
| Manufacturers Part Number | 641288 |
| Battery Run Time | 1.5 hr |
| Decibels | >50 |
| Brand | Global Industrial |