Global Industrial
Model # :WB298681
Global Industrial Emergency Preparedness Cabinet, Counter Height, 36"Wx24"Dx42"H, Orange
|
Questions & Answers (0)
Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 300 lbs.
✓ 22-gauge shelf thickness
Emergency preparedness cabinet keep all medical items, PPE, and other pandemic management supplies safe and secure. Includes 3-point locking system and locking Lever handles with 2 keys. Pry resistant 5/16" round locking bar for added security. Reinforced Shelves prevents shelf deflection and are adjustable in 2" increments. Reinforced doors and Bright orange high visibility color
✓ Each shelf holds up to 300 lbs.
✓ 22-gauge shelf thickness
Emergency preparedness cabinet keep all medical items, PPE, and other pandemic management supplies safe and secure. Includes 3-point locking system and locking Lever handles with 2 keys. Pry resistant 5/16" round locking bar for added security. Reinforced Shelves prevents shelf deflection and are adjustable in 2" increments. Reinforced doors and Bright orange high visibility color
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 42 in |
| Weight | 82 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Cabinet Style | Counter Height |
| Type | Emergency Preparedness Cabinet |
| Shelf Capacity | 300 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Orange |
| Door Type | Solid |
| Handle Type | Lever |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 298681 |
| Base Type | Frame |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |