Global Industrial
Model # :WB502065
Global Industrial Drain Cleaner For 4-9" Pipe W/ 5/8" & 3/4" x 100' Cables & Drums
Write a Review
|
Questions & Answers (0)
Product Description
When plumbers need a reliable drain cleaner with extra spark in its strength to finish bigger jobs, they turn to the Global Industrial Electric Drain Cleaner. This cleaner is built to handle lateral lines and features an auto feed mechanism that reels the cable back into the drum, allowing users to finish bigger jobs much more quickly than before. This cleaner can be used to clear up sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories. The drainer is also equipped with loading wheels and a stair climbing belt that allow you to load and unload the machine on and off a vehicle, and then wheel it as needed.
When it comes to features and capabilities, this drain cleaner is loaded with all that you need. The unit features a sealed, air-activated foot switch for simple, hands-free start-up operation. It is compact in design so it may be carried and placed down without occupying too much space. The drainer runs on a built-in GFCI Motor: 550W, 120V / 60Hz and a cable speed that spins at 200 RPM. A metal platform is located under the unit foot switch to allow for added stability when pressure is applied. 100 ft. long cable is encased in thick nylon braided tubing to reduce breakage, tangling, and kinking. The cable is also preinstalled inside the machine drum, requiring no assembly to feed the cable into the drum. Includes 100' x 3/4" and 100' x 5/8" cables and drums. The sleek design enables the machine to fit through bathroom doors and into other narrow spaces without interrupting the flow of the job. The elongated handlebar allows easy steering control when wheeling the unit around. Equipped with 5 interchangeable heads to handle additional debris obstacles in the draining process. Cables & drums, cutter set, and operator gloves are included. 1 Year Limited Warranty.
When it comes to features and capabilities, this drain cleaner is loaded with all that you need. The unit features a sealed, air-activated foot switch for simple, hands-free start-up operation. It is compact in design so it may be carried and placed down without occupying too much space. The drainer runs on a built-in GFCI Motor: 550W, 120V / 60Hz and a cable speed that spins at 200 RPM. A metal platform is located under the unit foot switch to allow for added stability when pressure is applied. 100 ft. long cable is encased in thick nylon braided tubing to reduce breakage, tangling, and kinking. The cable is also preinstalled inside the machine drum, requiring no assembly to feed the cable into the drum. Includes 100' x 3/4" and 100' x 5/8" cables and drums. The sleek design enables the machine to fit through bathroom doors and into other narrow spaces without interrupting the flow of the job. The elongated handlebar allows easy steering control when wheeling the unit around. Equipped with 5 interchangeable heads to handle additional debris obstacles in the draining process. Cables & drums, cutter set, and operator gloves are included. 1 Year Limited Warranty.
PRICE
$2,499.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 21-1/2 in |
| Height | 50-1/2 in |
| Weight | 437 lbs |
| For Use with Pipe Size | 4 to 9 in |
| Max Cable Length | 100 ft |
| Cord Length | 6 |
| Cables Included | 100' x 3/4" & 100' x 5/8" |
| Diameter | 3/4 & 5/8 in |
Product Details
| Type | Autofeed |
| Horsepower | 1/3 HP |
| Rotations per Minute | 200 rpm |
| Amperage | 6.7 A |
| For Use With | Septic Lines & Main, Storm, & Building Drains |
| Wattage | 550 W |
| Includes | Cables, Cutter Set, Operator Gloves |
| Description | Electric Drain Cleaner w/2 Drums |
| Manufacturers Part Number | 502065 |
| Brand | Global Industrial |