Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761285A

Global Industrial™ First Aid Refill Kit, 25-50 Person, ANSI Compliant, Class A

Product Description
✓ 25-50-person refill kit
✓ Meets ANSI Z308.1-2021 standard
✓ Class A

Easily replenish first aid kits with the Global Industrial™ First Aid Refill Kit. Ideal for 25-50-person first aid kits to treat minor accidents and medical emergencies.

Refill Kit Contents:
  • 1" x 3" Plastic Bandage
  • First Aid Handbook
  • 1/2" x 2-1/2" yd. Adhesive Tape
  • Hand Sanitizer
  • Triple Antibiotic Ointment Packet - 0.5 grams
  • 2 Pairs of Disposable Nitrile Gloves - Size L
  • Antiseptic Towelettes
  • 2" Stretch Roller Non Sterile Gauze
  • CPR Mask
  • 4" Angled Blades Scissors
  • 4" x 4" BurnAid Dressing
  • 3" x 3" Gauze
  • Burn Cream w/Lido - 0.9 grams
  • (2) 5" x 9" ABD Sterile Bandages
  • Ice Pack, Unboxed
  • Compressed ANSI Tri Bandage
  • Eyepads
  • Survival Blanket
  • 1 oz. Sterile Eyewash


  • PRICE
    $28.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 9 units
    28.95
    Buy 10+ units
    27.95Save $1.00 (3%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    TypeRefill
    Number of Pieces22
    ClassA
    Package Quantity1
    DescriptionANSI 2021 Compliant First Aid Refill Kit
    Person Count25-50
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z308.1-2021