Global Industrial
Model # :WB670253
Global Industrial Light Duty Natural Trash Bags - 33 Gal, 0.43 Mil, 500 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
Choose Global Industrial Light Duty Natural Trash Bags for light to medium trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin high molecular weight High DensityPolyethylene(HDPE) resins, the bag's 0.43 Mil thickness offers maximum puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Natural color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 33in. x 40in. for a superb fit into 33 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 50 bags each for a total of 500 bags per case.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Height | 40 in |
| Weight Capacity | 35 lbs |
| Thickness | 0.43 mil |
Product Details
| Type | Light Duty |
| Capacity | 30 - 33 gal |
| Material | HDPE |
| Package Quantity | 500 |
| Color | Natural |
| Application | Paper, Light Trash |
| Manufacturers Part Number | 670253 |
| Brand | Global Industrial |