Global Industrial
Model # :WB261771
Global Industrial Contractor Black Trash Bags - 42 Gal, 3.0 Mil, 50 Bags/Case
|
Questions & Answers (0)
Product Description
Choose Global Industrial Contractor Black Trash Bags for heavy duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 3.00 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 32in. x 50in. for a superb fit into 42 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 1 coreless rolls of 50 bags each for a total of 50 bags per case.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 50 in |
| Weight Capacity | 100 lbs |
| Thickness | 3 mil |
Product Details
| Type | Contractor |
| Capacity | 42 gal |
| Material | LLDPE |
| Package Quantity | 50 |
| Color | Black |
| Application | Contractor, Metal, Wood, Lawn |
| Manufacturers Part Number | 261771 |
| Brand | Global Industrial |