Global Industrial
Model # :WB641369
Global Industrial Liquid Hand Soap, Clear - Case Of Four 1 Gallon Bottles
Write a Review
|
Questions & Answers (0)
Product Description
Thick clear formula for use on hands, body, and hair. Rich luxurious lather. Ideal for use in schools, offices, industry, food service, lodging, and health clubs. Floral fragrance. Gallon bottle. Sold 4 bottles per case.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Style | Clear |
| Type | Liquid |
| Scent | Floral |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Clear Hand Soap |
| Color | Clear |
| Manufacturers Part Number | 641369 |
| Brand | Global Industrial |