Features:
- Square edge shape makes them ideal shipping containers
Product Details
| Type | Plastic Bottles |
| Capacity | 250 |
| Material | HDPE |
| Package Quantity | 12 |
| Description | Polystormor Square Edge Wide Mouth Bottle |
| Color | Clear |
| Manufacturers Part Number | F10640-0008 |
| Closure | 43mm |
| Cap Material | PP |
| Cap Color Family | Clear |
| Brand | Bel-Art |