Global Industrial
Model # :WB260595BL
Global Industrial Mop Bucket And Wringer Combo 38 Qt., Down Press, Blue
|
Questions & Answers (0)
Product Description
Maneuver around hard floor surfaces that require mopping with ease using this single mop bucket with wringer. Made using corrosion resistant blue polypropylene with electroplating material for a structural finish. Offers a large 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3" diameter swivel casters. Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 15 in |
| Height | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Down Press |
| Color | Blue |
| Bucket Capacity | 38 qt |
| Capacity | 9-1/2 gal |
| Material | Plastic |
| Description | Bucket & Wringer Combo with Down Press |
| Package Quantity | 1 |
| Manufacturers Part Number | 260595BL |
| Wringer Capacity | 12-32 oz |
| Brand | Global Industrial |