Durable Material: Sturdy construction made from corrosion resistant polypropylene.Long Lasting Wringer: Consistent commercial use rated for 200,000 cycles.Anti-Splash Technology: Reduce the risk of spilling and splashing during usage.Anti-Tip: Wringer ensures bucket from tipping over during usage.Insert Versatility: Create a divided mop bucket separating clean from soiled water.Scuff Resistant: Non-marking, swiveling casters provide convenient and mess-free mobility over smooth floor surfaces.Ergonomic Handle: Easy to move and press.
Sparta Mop Bucket Combo w/ Sidepress Wringer & Soiled Water Insert, 35 qt Bucket Capacity, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Mop Bucket Combo with Side Press |
| Capacity | 8-3/4 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Mop Bucket with Side Press Wringer and Soiled Water Insert |
| Color | Black |
| Bucket Capacity | 35 qt |
| Wringer Capacity | 32 oz |
| Brand | Sparta |
Related Products
Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo - Blue WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring ...
Massive capacity for the largest commercial cleaning jobs. Foot pedal water evacuation conveniently located, no lifting required, for worker well-being. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Premium tubular steel and Structural Web molded plastic. Accepts optional Dirty Water Bucket, 9C74. Lasts 58 times longer than comparative wringers. Executive Series Wavebrake models feature Quiet Casters and Dirty Water Buckets. High efficiency side press wringer. Massive capacity for the largest commercial cleaning jobs Foot pedal water evacuation ...
✓ Corrosion-resistant polypropylene with "Caution" stencil ✓ 3", 360-deg swivel casters make it easy to maneuver ✓ Bucket capacity: 38 qt. Easily clean around hard floor surfaces that require frequent mopping with the red Global Industrial™ Mop Bucket and Wringer Combo. This 38-quart (9-1/2 gallon) mop bucket with wringer is made of corrosion-resistant red polypropylene with an electroplating material for a highly-visible and sleek finish. The wringer features a comfort grip handle for easy, efficient mop squeezing, and the sediment screens trap dirty ...
WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring fluid. Bucket and wringer are made from structural web plastic ...
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility. Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.