Global Industrial
Model # :WB493681BK
Global Industrial NSF Plastic Bus Tub, 20"L x 15"W x 5"H, Black - Pkg Qty 12
|
Questions & Answers (0)
Product Description
All-purpose plastic storage bus tubs are built to last. Manufactured from polypropylene, these containers are engineered for rigorous and continuous usage. All tubs are super easy to clean and dishwasher safe. Virgin grade materials afford lifetime projection against bacteria, old, mildew and product degradation. All-purpose tubs provide a storage, cleaning, and transportation solution for multiple applications. Built in handles are ergonomically designed for comfortable and easy-grid and handling. All tubs nest when empty saving valuable workspace. HDPE. NSF certified. Made in USA.
PRICE
$123.00 Sold in packages of 12 / $10.25 ea
1
1
Backordered, expected around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 15 in |
| Height | 5 in |
| Size (L x W x H) | 20 x 15 x 5 in |
| Weight Capacity | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | Black |
| Lid | No |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 493681BK |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | NSF |