Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB334181

Global Industrial™ Plastic Cross Stack Nest Tote Tub, 25-1/8"L x 16"W x 8-1/2"H, White - Pkg Qty 6

Product Description
Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 White

These sturdy plastic totes are designed to stack easily at 90° to permit easy access to contents. They also nest when empty to save space. FDA Compliant Resin & Colorant. Perfect for assembly, production and order picking. Rugged, molded polypropylene endures constant heavy use, won't crack or rust and is easily cleaned. Holds up to 100 lbs. Measures 25-1/8"L X 16"W X 8-1/2"H. Sold in carton quantities of 6. Lids sold separately.

PRICE
$155.70  Sold in packages of 6 / $25.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/8 in
Width16 in
Height8-1/2 in
Size (L x W x H)25-1/8 x 16 x 8-1/2 in
Inside Length20-1/2 in
Inside Width11-3/8 in
Inside Bottom Length20-1/2 in
Inside Bottom Width11-3/8 in
Weight Capacity100 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeCross Stacking Tote
ColorWhite
LidNo
MaterialPlastic
Package Quantity6
Manufacturers Part Number334181
Stack and/or NestStack & Nest
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA Compliant