Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493683BK

Global Industrial™ NSF Plastic Bus Tub, 21-1/2"L x 17-3/4"W x 7"H, Black - Pkg Qty 5

Product Description
All-purpose plastic storage bus tubs are built to last. Manufactured from polypropylene, these containers are engineered for rigorous and continuous usage. All tubs are super easy to clean and dishwasher safe. Virgin grade materials afford lifetime projection against bacteria, old, mildew, and product degradation. All-purpose tubs provide a storage, cleaning, and transportation solution for multiple applications. Built in handles are ergonomically designed for comfortable and easy-grid and handling. All tubs nest when empty saving valuable workspace. NSF certified. Made in USA.

PRICE
$78.75  Sold in packages of 5 / $15.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width17-3/4 in
Height7 in
Size (L x W x H)21-1/2 x 17-3/4 x 7 in
Weight Capacity20 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeBussing Tub
ColorBlack
LidNo
MaterialPolypropylene
Package Quantity5
Manufacturers Part Number493683BK
Stack and/or NestNest
BrandGlobal Industrial

Compliance & Certifications

CertificationsNSF