Global Industrial
Model # :WB670484RD
Global Industrial One Piece Padlock Seal, Red, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nifty and practical. This one-piece plastic seal is compact and user-friendly for a wide range of applications. It's flat profile makes it ideal for sealing doors, gates, storage cabinets, first aid boxes and airline or passenger rail catering carts.
CLEARANCE PRICE
$5.90was $41.95
Save $36.05 (86%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/9 in |
| Width | 1-7/9 in |
| Height | 7/9 in |
| Rated Breaking Strength | 13 lbs. |
Product Details
| Type | Padlock Seal |
| Sequential Numbering | Yes |
| Material | Polypropylene |
| Package Quantity | 100 |
| Color | Red |
| Manufacturers Part Number | 670484RD |
| Brand | Global Industrial |