Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244222

Global Industrial™ 12" Hand Impulse Sealer, 2mm Seal Width

Product Description
The Global Industrial™ hand sealers are ideal for sealing poly bags and any thermoplastic materials such as polyethylene (PE) and polypropylene (PP) quickly and efficiently with no warm-up time. The sealers are capable of sealing 15-20 bags/min. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Accepts up to 12" lengths with a 2mm seal width.

Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.

PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs
Seal Length12"
Seal Width2mm
Thickness10 mil

Product Details

TypeHand Sealer
ColorBlue
SeriesKF Series
Heat TypeImpulse - Single
Sealing Speedup to 10
Wattage380 W
MaterialMetal
Description12" Hand Sealer w/ 2mm Seal Width
Package Quantity1
ImpulseSingle
Manufacturers Part Number244222
BrandGlobal Industrial