Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB240125GY

Global Industrial™ 4' Park Bench w/ Backrest, Gray

Product Description
✓ Supports up to 1,100 lbs
✓ Wrought iron legs and gray slats are UV and scratch-resistant
✓ Pre-drilled slats for easy assembly

There's something special about the Global Industrial™ 4' Park Bench with Backrest. It's made from recycled wood and plastic composite that's super tough. It's also UV, moisture, and scratch-resistant, making it a great seating solution that's meant to endure the outdoors areas from parks to enclosed gardens. Wrought iron legs support attractive gray slats. Pre-drilled slats for easy assembly. 1-Year Limited Warranty.

  • Stainless steel hardware included.
  • PRICE
    $399.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    399.95
    Buy 3 units - 4 units
    379.95Save $20.00 (5%)
    Buy 5+ units
    369.95Save $30.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width23 in
    Height28 in
    Weight Capacity1100 lbs
    Weight130 lbs
    Seat Length48 in
    Seat Width17 in
    Seat Height15 in
    Back Height15 in

    Product Details

    Assembly RequiredYes
    TypeBacked Bench
    Frame Color FamilyBlack
    ColorGray
    MaterialRecycled Plastic
    Frame MaterialWrought Iron
    Arm TypeArmless
    Manufacturers Part Number240125GY
    Mounting StyleSurface
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr