Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293117R

Global Industrial™ Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V, R32

Product Description
✓ Spot-cool and room-cool thermostat settings
✓ Provides cooling for up to 250 ft2
✓ R32 refrigerant, which has low global warming potential

The 6,475 BTU Global Industrial™ Portable Spot Cooler Air Conditioner is ideal for cooling in offices, personal workshops, server rooms, stores, and so much more. Designed for use in a well-ventilated space, this unit provides quiet operation and high-efficiency power at the same time. This unit operates at 115V. CE and ETL listed. 1-Year Limited Warranty. Meets California and Washington State 2025 Low GWP requirements.

  • Single-phase 115V AC motor
  • Two fan speeds with on/off timer
  • 6,475 BTU, 0.5-ton cooling capacity
  • 70 to 113°F range cooling
  • PRICE
    $669.00

    1
    1
    Available on or around 11/20/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19 in
    Depth10-1/2 in
    Height22-1/4 in
    Weight52.9 lbs
    Cord Length11 ft
    Coverage Area250 ft²

    Product Details

    CFM150 CFM
    Number of Speeds2
    Hertz60 Hz
    Amp Circuit15 A
    RefrigerantR-32
    BTU Cooling6475
    Amps Cooling8.58 A
    Number of Quick DisconnectsETL, cETL Listed
    Temperature Range Cooling70 To 113 °F
    Voltage115 V
    MaterialSteel & Plastic
    Phase1
    Ton0.5
    Cooling SystemAir
    Manufacturers Part Number293117R
    Decibels46
    BrandGlobal Industrial

    Warranty

    Warranty1 yr