Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293224

Global Industrial™ Power Scissor Lift Table, 67" x 47", 8800 Lb. Cap, 41" Raised Height

Product Description
✓ Lift and lower to desired height with simple push-button hand controls
✓ Durable steel platform with heavy-duty pump and 3 HP motor
✓ Lift table offers ergonomic load positioning and handling heavy materials

Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Power Scissor Lift Table. Our tables are ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Meets CSA Standards.1-Year Limited Warranty.

  • Weight capacity: 8,800 lbs.
  • 55" raised height
  • Platform dimensions: 67"L x 47"W
  • PRICE
    $6,799.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length66-7/8 in
    Width47-1/4 in
    Lowered Height9-1/2 in
    Raised Height41-1/4 in
    Weight Capacity8800 lbs
    Weight898 lbs
    Platform Width47 in
    Platform Length67 in

    Product Details

    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand Operated
    Lift Time32 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    Manufacturers Part Number293224
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr