Global Industrial
Model # :WB641413BK
Global Industrial Square Plastic Waste Receptacle With Flat Lid, 42 Gallon, Black
|
Questions & Answers (0)
Product Description
The Global Industrial Square Plastic Waste Receptacle is ideal for use in high-traffic areas indoors or outdoors. The durable plastic construction will not rust, dent, or chip. Large 42 gallon capacity helps keep facilities clean. Flat lid with 9-1/4" x 9-1/4" opening allows for easy trash disposal. Includes trash bag cinches to keep liners in place and hidden. Black color finish. Overall dimensions: 18-1/2"W x 18-1/2"D x 34-1/2"H.
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 34-1/2 in |
| Weight | 14.4 lbs |
| Thickness | 1/8 in |
Product Details
| Assembly Required | No |
| Type | Decorative Trash Can |
| Color | Black |
| Opening | One - 9-1/4" x 9-1/4" |
| Lid | Yes |
| Capacity | 42 gal |
| Lid Type | Flat Open Lid |
| Material | Plastic |
| Manufacturers Part Number | 641413BK |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |