Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB732315

Global Industrial™ Plastic Outdoor Trash Can, Hinged Lid, 60 Gallon, Gray

Product Description
✓ Large, weather-resistant trash receptacle
✓ Hollow base can be filled for stability & security
✓ Convenient hinged lid & liner retention straps

This 60-gallon graystone Global Industrial™ Plastic Outdoor Trash Can is ideal for use in outdoor spaces like playgrounds and where large groups congregate including stadiums & schools. Its large capacity helps to reduce litter and saves time with fewer liner changes required. Made of tough, durable, and weather-resistant high-density polyethylene, this waste receptacle's gray color resembles stone or concrete, but without the weight, and has a hollow base that can be filled with up to 50-pounds of sand or water to add stability and deter theft. An integrated hinged domed lid opens to provide complete access to the interior, and internal retention straps ensure the liner stays in place, keeping trash inside and making liner changes simple. Limited 1-Year Warranty.

  • Domed lid has four easily-accessible openings
  • Hinge-locks hold the top open to make liner changes simple
  • PRICE
    $499.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    499.95
    Buy 3 units - 5 units
    475.95Save $24.00 (5%)
    Buy 6+ units
    459.95Save $40.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width26 in
    Depth26 in
    Height47-1/2 in
    Weight46.2 lbs

    Product Details

    TypeDecorative Trash Can
    ColorGray
    Lid Color FamilyGray
    OpeningSquare
    LidYes
    Capacity60 gal
    Lid TypeDome Lid
    MaterialPlastic
    Manufacturers Part Number732315
    Indoor/OutdoorOutdoor
    ShapeSquare
    BrandGlobal Industrial

    Warranty

    Warranty1