Global Industrial Stainless Steel Slim Open Top Receptacle is ideal for use in tight spaces. Durable stainless steel construction with fingerprint resistant, satin finish. Open top lid easily removes for quick emptying. Plastic liner includes trash bag cinch to keep bag in place. Includes skid resistant base to prevent receptacle from moving during use. 8 gallon capacity.
Global Industrial
Model # :WB641442SS
Global Industrial Stainless Steel Slim Open Top Trash Can, 8 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 8-6/7 in |
| Height | 24-4/5 in |
| Weight | 17.6 lbs |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 8 gal |
| Lid Type | Flat Open Lid |
| Finish | Satin |
| Material | Stainless Steel |
| Manufacturers Part Number | 641442SS |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Global Industrial |