Global Industrial
Model # :WB493774
Global Industrial Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Standout Features:
✓ Table can be mounted to the floor for added stability.
✓ Weight capacity: 2000 lbs.
✓ No assembly required.
Update your workspace with the Global Industrial® Standard Machine Table. This durable machine table is equipped with a 14-gauge welded steel top and iron legs with center posts and stringer for added durability. Ideal for use in warehouses, garages, industrial, and commercial workspaces. 1 Year Limited Warranty.
✓ Table can be mounted to the floor for added stability.
✓ Weight capacity: 2000 lbs.
✓ No assembly required.
Update your workspace with the Global Industrial® Standard Machine Table. This durable machine table is equipped with a 14-gauge welded steel top and iron legs with center posts and stringer for added durability. Ideal for use in warehouses, garages, industrial, and commercial workspaces. 1 Year Limited Warranty.
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
| Weight | 31 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 493774 |
| Top Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |