Global Industrial
Model # :WB493769
Global Industrial Steel Shelf for Deluxe Machine Table, 36"W x 24"D - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Standout Features:
✓ Easy installation.
✓ No hardware required for assembly.
✓ Versatile, drop-in design.
Provide additional storage at your workspace with the Global Industrial® Steel Shelf for Deluxe Machine Table. Made of heavy duty 12 gauge steel, easily flipped, and capable of holding up to 1200 pounds in weight capacity, this shelf is ideal for creating an extra space to hold tools and heavy equipment. Compatible with Global Industrial® Deluxe Machine Table models 493763, 493764, and 493765.1 Year Limited Warranty.
✓ Easy installation.
✓ No hardware required for assembly.
✓ Versatile, drop-in design.
Provide additional storage at your workspace with the Global Industrial® Steel Shelf for Deluxe Machine Table. Made of heavy duty 12 gauge steel, easily flipped, and capable of holding up to 1200 pounds in weight capacity, this shelf is ideal for creating an extra space to hold tools and heavy equipment. Compatible with Global Industrial® Deluxe Machine Table models 493763, 493764, and 493765.1 Year Limited Warranty.
PRICE
$2,699.25 Sold in packages of 15 / $179.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Weight Capacity | 1200 lbs |
| Weight | 29 lbs |
| Gauge | 12 |
Product Details
| Type | Lower Shelf |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 493769 |
| For Use With | Models 493763, 493764 & 493765 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |