Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493596

Global Industrial™ 430 Stainless Steel Table, 30 x 30", Undershelf

Product Description
The 430 series workbench comes with an 18 ga stainless steel top that is perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy gauge channel supports for added stability. The workbench has hemmed safety edges. The galvanized lower shelf is fully adjustable. Its tubular legs are 1-5/8" diameter with 1" adjustable leveling feet with optional casters (Model 493571) for mobility. The optional drawer (Model 319129) measures 15"W x 20"D x 5"H and fits all models. The 500 lbs weight capacity is evenly distributed.

PRICE
$155.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height35 in
Weight Capacity500 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Leg StyleRound Tubular Leg
Number of Shelves1
Leg TypeFixed
Manufacturers Part Number493596
Shelf Material18 Ga. Galvanized Steel
Leg Material1-5/8" Galvanized Steel
Top Material430 Stainless Steel
BrandGlobal Industrial

Compliance & Certifications

CertificationsNSF