Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB240464WH

Global Industrial™ Plastic Trash Can - 55 Gallon White

Product Description
✓ Leak-proof can allows for easy cleaning and waste disposal
✓ Dual grip handles make handling and lifting easy
✓ Heavy-duty, corrosion-resistant polyethylene resin won't chip, dent or peel

Improve your cleanup operations with the Global Industrial™ Plastic Utility Trash Can. This durable polyethylene resin trash can is built to last and won't corrode, chip, crack, or peel, making it ideal for use in warehouses, industrial environments, outdoor spaces, garages, construction sites and more. The rolled formed top rim is reinforced for added strength while the rib reinforced base increases stability. Trash cans will nest when empty for compact and convenient storage. Users can cover up foul odors with the optional Global Industrial™ Plastic Trash Can Lid, 240465WH (sold separately). NSF/ANSI 21 approved. 1-Year Limited Warranty.

  • Capacity: 55 Gallons
  • Dimensions: 26-1/4" Diameter x 33-1/8" H
  • Suitable for Indoor and Outdoor use
  • CLEARANCE PRICE
    $40.95

    was $71.95
    Save $31.00 (43%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height33-1/8 in
    Diameter26-1/4 in

    Product Details

    Assembly RequiredNo
    TypeUtility Trash Can
    ColorWhite
    LidNo
    Capacity55 gal
    Lid TypeOpen
    MaterialPlastic
    Manufacturers Part Number240464WH
    Indoor/OutdoorIndoor/Outdoor
    ShapeRound
    BrandGlobal Industrial