Global Industrial
Model # :WB493627
Global Industrial Wall Mount Shelf with 1-1/2" Lip 18 Gauge 430 Stainless Steel 36"W x 12"D
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Wall Mount Shelf with 1-1/2" Lip 18 Gauge 430 Stainless Steel 36"W x 12"D
The stainless steel wall mount shelf helps maximizing storage space for food service environments, laboratories, and more. The durable stainless steel features 18 gauge type 430 construction, provides a sanitary and corrosion resistant work surface for maintenance ease. 100 lb. shelf capacity evenly distributed. 1-1/2" lip on 3 sides with a 3/4" radius front roll. Included shelf brackets and hardware mount easily. Top is polished to a #4 mill finish for a high quality appearance. NSF listed.
The stainless steel wall mount shelf helps maximizing storage space for food service environments, laboratories, and more. The durable stainless steel features 18 gauge type 430 construction, provides a sanitary and corrosion resistant work surface for maintenance ease. 100 lb. shelf capacity evenly distributed. 1-1/2" lip on 3 sides with a 3/4" radius front roll. Included shelf brackets and hardware mount easily. Top is polished to a #4 mill finish for a high quality appearance. NSF listed.
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 9-1/2 in |
| Weight Capacity | 100 lbs |
| Backsplash Height | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Full Unit |
| Shelf Type | Flat Solid with Lip |
| Shelf Capacity | 100 lbs |
| Color | Silver |
| Style | Shelf |
| Number of Shelves | 1 |
| Material | 430 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 493627 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |