Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493630

Global Industrial™ Wall Mount Shelf with 1-1/2" Lip 18 Gauge 430 Stainless Steel 72"W x 12"D

Product Description
Global Industrial™ Wall Mount Shelf with 1-1/2" Lip 18 Gauge 430 Stainless Steel 72"W x 12"D

The stainless steel wall mount shelf helps maximizing storage space for food service environments, laboratories, and more. The durable stainless steel features 18 gauge type 430 construction, provides a sanitary and corrosion resistant work surface for maintenance ease. 100 lb. shelf capacity evenly distributed. 1-1/2" lip on 3 sides with a 3/4" radius front roll. Included shelf brackets and hardware mount easily. Top is polished to a #4 mill finish for a high quality appearance. NSF listed.

PRICE
$179.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth12 in
Height9-1/2 in
Weight Capacity100 lbs
Backsplash Height1-1/2 in

Product Details

Assembly RequiredYes
TypeFull Unit
Shelf TypeFlat Solid with Lip
Shelf Capacity100 lbs
ColorSilver
StyleShelf
Number of Shelves1
Material430 Stainless Steel
Package Quantity1
Manufacturers Part Number493630
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF