Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB3150476

MPN #: B9883

Bobrick® Ligature Resistant Recessed Shelf, 16 Gauge, 304 Stainless Steel, 19"W x 4"D x 8"H

Product Description
Ligature Resistant Recessed Shelf is constructed of 16-gauge, type 304 stainless steel with exposed surfaces powder coated in white. Shelf is furnished with 1/4"-20 UNC tamper-resistant screws for use with installer provided wall anchors.

Features:
  • MATERIALS: Recessed Shelf is constructed of 16-gauge, type 304 stainless steel with exposed surfaces powder coated in white
  • INSTALLATION: Installation requires a rough wall opening approximately 16-1/2" x 5-1/2" and 4-1/4" deep to accommodate recessed shelf. Using recessed shelf as a template, locate mounting points. Drill holes for wall anchors (by others). Install anchors. Secure paper holder to wall using 1/4"-20 UNC screws
  • SPECIFICATION: Shelf is furnished with eight (8) 1/4"-20 UNC tamper-resistant hex screws and one (1) 5/32" hex bit for center reject pin ;wall anchors to be provided by installer


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth4 in
Height8 in

Product Details

TypeFull Unit
Shelf TypeRecessed Shelf
Number of Shelves1
MaterialStainless Steel
Package Quantity1
ColorWhite
Manufacturers Part NumberB9883
Unit TypeWall Mounted Shelf
BrandBobrick