Global Industrial
Model # :WB709010
Global Industrial™ 36" 4-Drawer Kit w/ Top Shelf
Write a Review
|
Questions & Answers (0)
Product Description
The 4-Drawer Kit w/ Top Shelf is designed to maximize storage within your 36" Global Industrial Configurable Cabinet. This unit includes four full-width drawers with easy-slide premium glides, each supporting up to 100 lb. For added versatility, the top of each drawer also doubles as a convenient shelf. Constructed from heavy-duty 16 gauge steel with a durable gray powder-coat finish, this kit is proudly made in the U.S.A.
PRICE
$415.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 24 in |
| Weight | 81.2 lbs |
| Gauge | 16 ga |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | 36" 4-Drawer Kit for Configurable Cabinets |
| Color | Gray |
| Brand | Global Industrial |