Global Industrial
Model # :WB709018
Global Industrial™ 36" Janitorial & Combination Kit, 3 Half Shelf, 1 Full Shelf, Broom Holder
Write a Review
|
Questions & Answers (0)
Product Description
The 36" Janitorial/Combination Kit is designed to maximize organization within your 36" Global Industrial Configurable Cabinet. The unit provides adaptable storage with a center divider, three half shelves, a full-width shelf, a half wardrobe bar, and a mop/broom holder. It comes with a premium gray powder-coat finish and is proudly made in the U.S.A.
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 43 in |
| Weight | 60 lbs |
| Gauge | 16 ga |
Product Details
| Shelf Capacity | 1100 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Description | 36" Janitorial/Combination Kit for Configurable Cabinets |
| Color | Gray |
| Brand | Global Industrial |