Global Industrial
Model # :WB709013
Global Industrial™ 48" Pegboard Pack, 24"W x 39"H, 2-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Organize your tools and supplies with the 48" Pegboard Pack, which includes two heavy-duty 16 gauge steel panels (18" x 32" each). Designed for the 48" Global Industrial Configurable Cabinet, these panels are compatible with all circle pegboard hooks. They come with a premium gray powder-coat finish, are shipped fully assembled, and are proudly made in the U.S.A.
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 32 in |
Product Details
| Material | Steel |
| Package Quantity | 2 |
| Color | Gray |
| Brand | Global Industrial |