Global Industrial
Model # :WB709017
Global Industrial™ 48" Pull Out Work Surface Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Add a convenient, retractable workspace to your 48" Global Industrial Configurable Cabinet with this 500 lb. capacity pull out shelf. Easy-slide premium glides make it simple to access your work surface when you need it. It comes with a premium gray powder-coat finish and is proudly made in the U.S.A.
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 18 in |
| Weight | 32.3 lbs |
| Gauge | 16 ga |
Product Details
| Shelf Capacity | 500 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Description | 48" Pull Out Work Surface Shelf for Configurable Cabinets |
| Color | Gray |
| Brand | Global Industrial |