Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB262078KGY

Exclusive Brands

Global Industrial™ 46" Round Kids Picnic Table, Perforated Metal, Gray

|
Questions & Answers (0)
PRICE
$1,255.00
Ships in One Business Day
Select Color
Commercial kids outdoor picnic tables are made using heavy-gauge perforated metal with a durable thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top features an umbrella hole to accept an umbrella with a pole of up to 1-1/2" diameter. Set screw included to hold umbrella pole in place. 7 Year Limited Warranty.

Specifications:
  • Table Top Dimensions: 46" Square
  • Bench Dimensions: 38"L x 11-5/8"W x 12"H
  • Overall Dimensions: 74-1/8"L x 74-1/8"W x 24-1/2"H
  • Table Top Color: Gray
  • Frame Color: Black
  • Frame Material: Powder-Coated Steel
  • Mounting Type: Portable or Surface
  • Limited Warranty: 7 Year


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.