Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800512

Global Industrial™ Diamond-Plate Anti Fatigue Mat, 9/16" Thick, 3'W x 12'L, Black/Yellow

Product Description
✓ Ergonomic and durable.
✓ Beveled edges provide safe transition from the floor to the mat.
✓ Made of 50% recycled materials.

Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial ™ Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time. 1 Year Limited Warranty.

  • 9/16" thick mat reduces fatigue.
  • Yellow boarders increase spatial awareness.
  • For dry work spaces.
  • PRICE
    $359.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12 ft
    Width3 ft
    Thickness9/16'' in

    Product Details

    TypeStandard Size
    Wet/Damp/Dry RatingUsable in wet area
    ColorBlack/Yellow
    Surface MaterialVinyl
    Border Color FamilyYellow
    ESDNo
    Backing MaterialVinyl Foam
    PatternDiamond Plate
    ModularNo
    EdgeBeveled
    AntimicrobialNo
    Manufacturers Part Number800512
    Slip ResistantYes
    BrandGlobal Industrial

    Warranty

    WarrantyLimited 5-Year

    Compliance & Certifications

    Environmental ConditionsDry Area