Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989045

Global Industrial™ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap.

Product Description
The shorter boom length of this Forklift Crane is designed for use in tight, restricted space areas. Each Crane includes integral fork pockets, a safety restraint and 2 hoisting hooks (one swivel, one rigid). Heavy duty welded steel construction features a durable chip-resistant enamel finish. 1 Year Limited Warranty.

Maximum Load on a Single Hook:
At Inner Hook = 4000 lbs.
At Outer Hook = 2750 lbs.


Minimum Hook Point = 32"; Maximum Hook Point = 90".

** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$879.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Height12-1/4 in
Weight Capacity4000 lbs
Weight242 lbs
Extended Length93 in
Center to Center of Fork Tine24 in
Fork Opening7-1/4 x 2-5/8 in
Retracted Length55 in

Product Details

Assembly RequiredNo
TypeTelescopic Boom Crane
ColorBlue
MaterialSteel
Manufacturers Part Number989045
BrandGlobal Industrial