Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB299209

Global Industrial™ Teardrop Pallet Rack Add-On, 96"W x 24"D x 96"H, 7160 lbs Shelf Cap

Product Description
✓ 14-gauge steel uprights, 15-gauge steel beams
✓ 27600 lb. total rated capacity, 7160 lb. shelf capacity
✓ Welded Upright

Provide years of durable and reliable storage with the Global Industrial™ Teardrop Pallet Rack Add-On. The pre-configured starter and add-on industrial storage rack system is made of durable heavy-gauge steel, and include one upright frame and two pairs of shelf beams. The heavy-duty, one-piece 14 gauge steel uprights feature a long-lasting epoxy finish and allow height adjustments at 2" increments for easy beam placement. High-strength 15-gauge steel beams have a 1-5/8" H step beam design that accommodates cross bars and decking, while the beams provide a secure connection to the upright frame using a positive 6-way locking action which automatically snaps into place and secures the beam. The gauge-welded base plate anchors upright to floor and distributes weight evenly for added stability. Easy assembly. 1-Year Limited Warranty.

27600 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.

Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack.

Rack Disclaimer:

If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial™ is not responsible for engineering, installation and/or application of this material. Global Industrial™ is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

PRICE
$419.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
419.95
Buy 2 units
399.95Save $20.00 (5%)
Buy 3+ units
389.95Save $30.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth24 in
Height96 in
Weight Capacity27600 lbs
Beam Height5-1/2 in
Column Size3 x 3 in

Product Details

Assembly RequiredYes
Beam Ledge TypeUnslotted
TypeAdd-On
Shelf Capacity7160 lbs
ColorOrange
Number of Levels2
MaterialSteel
Construction TypeWelded Frame
DescriptionGlobal Tear Drop Pallet Rack Add-On
BrandGlobal Industrial