Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB320830

Global Industrial™ Double Sided Cantilever Rack Starter, 2" Lip48"Wx60"Dx96"H - Best Value Series

Product Description
✓ 1,200 lb. weight capacity per arm
✓ Durable steel construction
✓ Includes (16) 24"L arms with a 2" lip to retain supplies

The Global Industrial™ Double-Sided Cantilever Rack Starter is your solution to neatly storing large loads of lumber, tubing, pipes, and other lengthy materials in dividable stacks. Constructed from roll-formed solid steel, this heavy-duty rack has an impressive 20,800 lb. weight capacity and features a double-sided design that allows for maximum storage. This unit has a gray enamel finish and is equipped with two horizontal braces for added stability, four anchors for in-ground installation, and sixteen straight arms with a 2" lip for retaining supplies. Limited 1-Year Warranty.

  • Overall dimensions: 48"W x 60"D x 96"H
  • Total rack capacity: 20,800 lbs.

  • Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
    PRICE
    $1,749.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    1749.00
    Buy 2 units - 5 units
    1665.00Save $84.00 (5%)
    Buy 6+ units
    1609.00Save $140.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth60 in
    Height96 in
    Weight Capacity26600 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Number of Arms16
    ColorGray
    SeriesBest Value
    Arm Capacity1200 lbs
    Number of Sides2
    MaterialRoll-Formed Steel
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part Number320830
    DutyMedium
    BrandGlobal Industrial

    Warranty

    Warranty1 yr