Global Industrial
Model # :WB320825A
Global Industrial™ Single Sided Cantilever Rack Add-On, 72"Wx58"Dx144"H - Best Value Series
Write a Review
|
Questions & Answers (0)
Product Description
Expand the space of your existing Global Industrial Single Sided Heavy Duty Cantilever Rack. The single sided add-on rack can be placed or connected easily with the compatible Global Industrial Single Sided Cantilever Rack Starter (model 320825). It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 6 individual 48" arms. Arm Capacity is 600 lbs. per arm. Dimensions are 72"W x 58"D x 12'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit. 1 Year Limited Warranty.
PRICE
$1,349.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 58 in |
| Height | 144 in |
| Weight Capacity | 8500 lbs |
| Arm Length | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Number of Arms | 6 |
| Color | Gray |
| Series | Best Value |
| Arm Capacity | 600 lbs |
| Number of Sides | 1 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 320825A |
| Duty | Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |