Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB298907A

Global Industrial™ Single Sided Cantilever Rack Add-On, 48"Wx33"Dx72"H - Best Value Series

Product Description
✓ Includes 3 arms
✓ Offers 1,000 lb. arm capacity per each arm
✓ Quick and easy assembly

Bring sturdy Cantilever Racking to your storage warehouse with the Global Industrial#153; Single Sided Cantilever Rack Add-On. This heavy-duty rack is designed to support large loads of lumber, pipes, and other dense materials. Each heavy gauge 12" arm supports 1,000 lbs. of lengthy materials in dividable stacks. The single sided design allows back-to-back positioning with another compatible rack. Includes 3 straight arms. 1-Year Limited Warranty.

  • Overall dimensions: 48"W x 33"D x 72"H
  • PRICE
    $545.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth33 in
    Height72 in
    Weight Capacity6000 lbs
    Arm Length12 in

    Product Details

    Assembly RequiredYes
    TypeAdd-On Unit
    Number of Arms3
    ColorGray
    SeriesBest Value
    Arm Capacity1000 lbs
    Number of Sides1
    MaterialRoll-Formed Steel
    Package Quantity1
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part Number298907A
    DutyHeavy Duty
    BrandGlobal Industrial

    Warranty

    Warranty1 yr