Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB320828

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip48"Wx33"Dx72"H - Best Value Series

Product Description
✓ 600 lb. weight capacity per arm
✓ Can be placed against walls or back-to-back with another compatible rack
✓ Includes (6) 12"L arms with a 2" lip to retain supplies

The Global Industrial™ Single-Sided Cantilever Rack Starter is your solution to neatly storing medium-sized loads of lumber, tubing, pipes, and other lengthy materials in dividable stacks. Constructed from roll-formed solid steel, this durable rack features a single-sided design that allows back-to-back positioning with another compatible rack. This unit has a gray enamel finish and is equipped with two horizontal braces for added stability, two anchors for in-ground installation, and six straight arms with a 2" lip for retaining supplies. Limited 1-Year Warranty.

  • Overall dimensions: 48"W x 33"D x 72"H
  • Total rack capacity: 5,300 lbs.
  • PROMOTIONAL PRICE
    $1,239.20

    was $1549.00
    Save $309.80 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth33 in
    Height72 in
    Weight Capacity5300 lbs
    Arm Length12 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Number of Arms6
    ColorGray
    SeriesBest Value
    Arm Capacity600 lbs
    Number of Sides1
    MaterialRoll-Formed Steel
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part Number320828
    DutyMedium
    BrandGlobal Industrial

    Warranty

    Warranty1 yr