Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB812717

Global Industrial™ Diamond-Plate Anti Fatigue Mat, 15/16" Thick, 2'W x 75'L, Black

Product Description
✓ Ergonomic and durable.
✓ Beveled edges provide safe transition from the floor to the mat.

Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial™ Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time. 1-Year Limited Warranty.

  • 9/16" thick mat reduces fatigue.
  • For dry work spaces.


  • PRICE
    $1,499.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length75 ft
    Width2 ft
    Thickness15/16 in

    Product Details

    TypeStandard Size
    Wet/Damp/Dry RatingUsable in wet area
    ColorBlack
    Surface MaterialVinyl
    Border Color FamilyBlack
    Backing MaterialVinyl Foam
    PatternDiamond Plate
    EdgeBeveled
    AntimicrobialNo
    Manufacturers Part Number812717
    Slip ResistantYes
    BrandGlobal Industrial

    Warranty

    WarrantyLimited 5-Year

    Compliance & Certifications

    Environmental ConditionsDry Area