Hog Heaven® Max Anti Fatigue Mat 7/8" Thick 2' x 3' Black
|
Questions & Answers (0)
Product Description
Static dissipative, anti fatigue mat is made of 20% recycled material and is welding safe for use in a variety of environments. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material. Ergonomic mat offers an electrical rating of 107 ohms. Anti fatigue mat is grease and oil proof, as well as, welding safe. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Anti fatigue safety mat provides a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified. Note: Mats can have a +/- 3% dimensional variance due to the manufacturing process.
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 7 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Nitrile Rubber |
| Series | Hog Heaven® |
| Border Color Family | Black |
| ESD | Electrically Conductive |
| Backing Material | Nitrile / PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Material | Nitrile Rubber, PVC |
| Antimicrobial | No |
| Manufacturers Part Number | 422023100 |
| Slip Resistant | Yes |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Home & Office, Welding |