SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit, 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit, 10 Person, ANSI Compliant, Plastic Case

Item #: WB761287

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Kit, 10 Person, ANSI Compliant, Plastic Case
  • Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

    $24.25

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $84.80

  • First Aid Label - Blue

    $5.60

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. This compact kit provides aid for up to 10 people. Can be wall mounted or movable with an easy carry handle. Meets ANSI Z308.1-2015 standards.

  • Wire Scissors
  • (16) 1" x 3" Plastic Poly Bandages
  • 1/2" x 2-1/2 Yard Adhesive Tape
  • Burn Cream w/Lido - 0.9 grams
  • 3" x 3" Sterile Gauze Pad
  • Insect Sting Relief Wipes
  • Ammonia Wipes
  • Antiseptic Towelettes
  • Disposable Vinyl Gloves
  • Ice Pack
  • Plastic Case
  • 1 oz. Eyewash
  • (2) 5" x 9" ABD Sterile Bandages
  • First Aid Handbook
  • Eye Pads
  • Non-Sterile Triangular Bandage & Pins
  • Disposable Tweezers
  • 2" Stretch Roller Gauze
  • ANSI Sticker
  • Triple Antibiotic - 0.5 grams
  • CPR Mask
  • 4" x 4" BurnAid Dressing
  • Hand Sanitizer

Product Details

  • Type First Aid Kit
  • Brand Global Industrial
  • Case Material Plastic
  • Description ANSI 2015 Compliant First Aid Kit
  • Class A
  • Person Count 10

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit, 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit, 10 Person, ANSI Compliant, Plastic Case

Item #: WB761287

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit, 10 Person, ANSI Compliant, Plastic Case
    Global Industrial First Aid Kit, 10 Person, ANSI Compliant, Plastic Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant