Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB761288

Global Industrial™ First Aid Kit, 25 Person, 2015 ANSI Compliant, Plastic Case

|
Questions & Answers (0)
PRICE
$19.00
was $29.95
Save $10.95 (36.56%)
Ships in One Business Day


Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. This compact kit provides aid for up to 25 people. Can be wall mounted or movable with an easy carry handle. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • Antiseptic Towelettes
  • Triple Antibiotic - 0.5 grams
  • Ammonia Wipes
  • Insect Sting Relief Wipes
  • Burn Cream w/Lido - 0.9 grams
  • 1 oz. Eyewash
  • (16) 1" x 3" Plastic Poly Bandages
  • 1/2 x 2-1/2 yd. Adhesive Tape
  • 3" x 3" Gauze
  • Eye Pads
  • 4" x 4" Sterile Gauze Pads
  • Woven Fingertip Bandages
  • Woven Knuckle Bandages
  • Non Sterile Triangular Bandage & Pins
  • 2" Stretch Roller Non Sterile Gauze
  • 1 Pair of Disposable Nitrile Exam Gloves
  • First Aid Handbook
  • Ice Pack, Unboxed
  • 16 Unit Plastic Kit
  • 4" Angled Blades Scissors
  • Tweezer
  • Aspirin
  • (2) 5" x 9" ABD Sterile Bandages
  • ANSI Sticker
  • CPR Mask
  • (1) 4" x 4" BurnAid Dressing
  • Hand Sanitizer


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.