SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ First Aid Kit, 75-100 Person, ANSI Compliant, 3 Shelf Steel Cabinet

Global Industrial™ First Aid Kit, 75-100 Person, ANSI Compliant, 3 Shelf Steel Cabinet

Item #: WB761296

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ First Aid Kit, 75-100 Person, ANSI Compliant, 3 Shelf Steel Cabinet
  • Global Industrial™ First Aid Refill Kit, 75 Person, ANSI Compliant, Class B

    $68.95

  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $84.80

  • First Aid Label - Blue

    $5.60

Price: $171.95

Save $8.60 with 5% off when you use your Global Industrial Credit Card.

Quantity



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. Steel cabinet with 3 shelves provides ample, organized storage space. Cabinet measures 15-3/4" x 16-3/4" x 5-5/8". Convenient door pouches allow storage of smaller items. Perfect for medium to large industrial work settings. Ideal for small businesses, shipping and receiving departments or other remote locations of your facility. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • 4 oz. Eyewash
  • 4 oz. Antiseptic Spray Pump
  • 4 oz. Burn Spray
  • 20 Antiseptic Wipes - XL
  • 50 Alcohol Prep Pads
  • 25 Tri-Antibiotic Ointment Packets
  • 10 Ammonia Wipes
  • 1/8 oz. BurnAid Unit Dose
  • (100) 1" x 3" Plastic Strips
  • (2) 10-pks. 3" Cottontip Applicators
  • 5 yd. Tri Cut Adhesive Tape
  • (25) 3" x 3" Sterile Gauze Pad
  • (50) 7/8" x 3" Woven Strips
  • 1 Box of Woven Fingertip Bandages - 40/box
  • 1 Box of Woven Knuckle Bandages - 40/box
  • Eyepads
  • (4) 5" x 9" Pads
  • 8" x 10" Bloodstoppper Compress
  • (10) 2" x 3" Non Adherent Sterile Pads
  • 2 Triangular Non Sterile Bandage & Pins
  • 2 Pairs of Disposable Nitrile Exam Gloves - Size L
  • 3 Shelf Metal Cabinet with Pockets
  • First Aid Handbook
  • Ice Pack, Boxed Each
  • 4-1/2" Wire Scissors
  • Tweezer
  • Antacid Tablets
  • Pain Relief Tablets
  • ANSI Sticker
  • CPR Mask
  • Hand Sanitizer
  • (2) 4" x 4" BurnAid Dressing
  • (2) 2" Stretch Roller Non Sterile Gauze
  • 4" Stretch Roller Gauze
  • Multi-Purpose Splint
  • Latex Tourniquet


Weights & Dimensions

  • Depth 5-1/2 in
  • Width 13-1/2 in
  • Height 16 in

Product Details

  • Type First Aid Cabinet
  • Brand Global Industrial
  • Case Material Steel
  • Description ANSI 2015 3-Shelf Cabinet First Aid Kit
  • Number of Shelves 3
  • Class B
  • Person Count 75-100

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ First Aid Kit, 75-100 Person, ANSI Compliant, 3 Shelf Steel Cabinet

Global Industrial™ First Aid Kit, 75-100 Person, ANSI Compliant, 3 Shelf Steel Cabinet

Item #: WB761296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ First Aid Kit, 75-100 Person, ANSI Compliant, 3 Shelf Steel Cabinet
    Global Industrial™ First Aid Kit, 75-100 Person, ANSI Compliant, 3 Shelf Steel Cabinet
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant