SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ First Aid Kit, 100-150 Person, ANSI Compliant, 4 Shelf Steel Cabinet

Global Industrial™ First Aid Kit, 100-150 Person, ANSI Compliant, 4 Shelf Steel Cabinet

Item #: WB761297

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ First Aid Kit, 100-150 Person, ANSI Compliant, 4 Shelf Steel Cabinet
  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $84.80

  • Global Industrial™ First Aid Refill Kit, 75 Person, ANSI Compliant, Class B

    $68.95

  • First Aid Label - Blue

    $5.60

Price: $238.95

Save $11.95 with 5% off when you use your Global Industrial Credit Card.

Quantity



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 4 Shelf Steel Cabinet, ANSI Compliant, 100-150 Person

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. Steel cabinet with 4 shelves provides ample, organized storage space. Cabinet measures 21-1/8" x 15-1/8" x 5-1/8". Convenient door pouches allow storage of smaller items. Perfect for medium to large industrial work settings. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • 4 oz. Mediwash Eyewash
  • 4 oz. Antiseptic Spray
  • 4 oz. Burn Spray
  • 25 Antiseptic Wipes - XL
  • Alcohol Prep Pad
  • 25 Tri-Antibiotic Ointment
  • 10 Ammonia Wipes
  • 1/8 oz. BurnAid Unit Dose
  • 100 Cold Relief Tablets
  • (100) 1" x 3" Plastic Strip
  • (10) 3" Cottontip Applicator
  • Medi-Rip 2" Self-Adhesive Bandage
  • 5 yd. Adhesive Tri-Cut Tape
  • (20) 3" x 3" Sterile Gauze Pads
  • (50) 3/4" x 3" Woven Strips
  • 1 Box of Woven Fingertip Bandages - 40/box
  • 1 Box of Woven Knuckle Bandages - 40/box
  • Eyepads
  • 8" x 10" Bloodstopper Compress
  • (10) 2" x 3" Non Adherent Non Sterile Bandages
  • Triangular Non Sterile Bandage & Pins
  • 4 Shelf Metal Cabinet with Pockets
  • 4 Pairs of Disposable Vinyl Gloves - Size L
  • 4-1/2" Angled Scissors
  • First Aid Handbook
  • (4) 5" x 9" Pads
  • (2) Ice Packs, Boxed Each
  • Disposable Tweezer
  • Antacid Tablets
  • Non-Aspirin Pain Relievers
  • Pain Reliever Tablets
  • ANSI Sticker
  • Hand Sanitizer
  • (2) 4" x 4" BurnAid Dressing
  • (2) 2" Stretch Roller Non Sterile Gauze
  • 4" Stretch Roller Gauze
  • Multi-Purpose Splint
  • Latex Tourniquet
  • CPR Mask


Weights & Dimensions

  • Depth 5 in
  • Width 15 in
  • Height 21 in

Product Details

  • Type First Aid Cabinet
  • Brand Global Industrial
  • Case Material Steel
  • Description ANSI 2015 4-Shelf Cabinet First Aid Kit
  • Number of Shelves 4
  • Class B
  • Person Count 100-150

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ First Aid Kit, 100-150 Person, ANSI Compliant, 4 Shelf Steel Cabinet

Global Industrial™ First Aid Kit, 100-150 Person, ANSI Compliant, 4 Shelf Steel Cabinet

Item #: WB761297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ First Aid Kit, 100-150 Person, ANSI Compliant, 4 Shelf Steel Cabinet
    Global Industrial™ First Aid Kit, 100-150 Person, ANSI Compliant, 4 Shelf Steel Cabinet
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant