SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Item #: WB761290

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $84.80

  • Global Industrial First Aid Refill Kit, ANSI Compliant, Class A

    $24.25

  • First Aid Label - Blue

    $5.60

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with cabinet housing for secure, organized storage of all first aid supplies. Can be wall mounted or movable with an easy carry handle. Perfect for any small office setting. Gasketed metal case measures 14" x 9-1/2" x 3" overall. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • 1 oz. Eyewash
  • Antiseptic Towelettes
  • Alcohol Prep Pads
  • Ammonia Wipes
  • Insect Sting Relief Wipes
  • Burn Cream w/Lido - 0.9 grams
  • (50) 1" x 3" Plastic Strips
  • 3" x 3" Sterile Gauze Pads
  • Eye Pads
  • 4" x 4" Non Sterile Gauze Pad
  • Triangular Non Sterile Bandage & Pins
  • (2) 1/2" x 2-1/2 yd. Adhesive Tape
  • 2" Stretch Roller Non Sterile Gauze
  • 2 Pairs Of Disposable Vinyl Gloves - Size L
  • First Aid Handbook
  • Ice Pack, Unboxed
  • 4-1/2" Wire Scissors
  • Tweezer
  • Non-Aspirin Pain Reliever
  • Aspirin Pain Reliever
  • Large Metal Gasketed Case
  • (2) 5" x 9" ABD Sterile Bandage
  • Triple Antibiotic
  • ANSI Sticker A
  • CPR Mask
  • 4" x 4" Burn Aid Dressing
  • Hand Sanitizer


Weights & Dimensions

  • Depth 3 in
  • Width 14 in
  • Height 9-1/2 in

Product Details

  • Type First Aid Kit
  • Brand Global Industrial
  • Mounting Location Wall
  • Case Material Metal Gasketed
  • Description ANSI 2015 Compliant First Aid Kit
  • Class A
  • Person Count 50

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Item #: WB761290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant