Global Industrial
Model # :WBB2682423
Global Industrial Heavy Duty Double Shift Storage Cabinet, 12 Gauge, 36"W x 24"D x 66"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8" diameter rods and provision for a padlock (padlock not provided). Flush doors with 7 gauge leaf hinges to prevent sagging. Shelves bolt into place easily using fasteners provided and adjust on 2-1/2" centers. 3 Shelves on each side for a total of 6 shelves. Double doors open at 180 degree for full access to product. Double shift cabinet allows one shifts valuables to be stored while another is on duty. 6" high base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. Durable gray powder coat finish.
PRICE
$1,759.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 66 in |
| Inside Width | 35-13/16 in |
| Inside Depth | 23-13/46 in |
| Inside Height | 55-13/16 in |
| Weight | 462 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 6 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 6 |
| Construction Type | All-Welded |
| Manufacturers Part Number | B2682423 |
| Brand | Global Industrial |
| Type | Storage Cabinet |
| Shelf Capacity | 950 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 8 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 1 yr |